!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUARE EDGE-LIT DOWNLIGHT, 1,133 LUMENS, 3,500K COLOUR TEMPERATURE, WHITE LIGHT

SQUARE EDGE-LIT DOWNLIGHT, 1,133 LUMENS, 3,500K COLOUR TEMPERATURE, WHITE LIGHT

PRESCOLITE

SQUARE EDGE-LIT DOWNLIGHT, 1,133 LUMENS, 3,500K COLOUR TEMPERATURE, WHITE LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE EDGE-LIT DOWNLIGHT, 1,133 LUMENS, 3,500K COLOUR TEMPERATURE, WHITE LIGHT

SQUARE EDGE-LIT DOWNLIGHT, 1,133 LUMENS, 3,500K COLOUR TEMPERATURE, WHITE LIGHT

PRESCOLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.72 / EACH

EHC: EHC :
Min Qty 5 = $308.60

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLBSE6SQD35K8WH
  • Mfr. Model # LBSE-6SQD-35K8-WH
  • UNSPSC # 39111530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This square edge-lit downlight includes a mounting plate and screws. Plus it meets the standards for ENERGY STAR. It also has 1,133 lumens.

Technical Specs

  • Item Square Edge-Lit Downlight
  • Emergency Battery Backup Yes
  • Lumens 1,133 lm
  • Colour Rendering Index 80
  • Includes Mounting Plate, Screws
  • Linkable Up To Unlinkable
  • Standards ENERGY STAR
  • Dimmable Yes
  • LED Replacement For CFL, Incandescent, Halogen, Older Generation LED
  • Lumens per Watt 87 lm/W
  • Colour Temperature 3,500K
  • Light Colour White
  • Nominal Length 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list