!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPROCKET CHAIN #60 W/CB0004

SPROCKET CHAIN #60 W/CB0004

FENNER DRIVES

SPROCKET CHAIN #60 W/CB0004 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPROCKET CHAIN #60 W/CB0004

SPROCKET CHAIN #60 W/CB0004

FENNER DRIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.82 / EACH

EHC: EHC :
Min Qty 10 = $398.20

Compliance and Restrictions

  • None

This product must be purchased in quantities of 10 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FNDCS6002CB0004G
  • Mfr. Model # CS6002CB0004G
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Composite Idler Sprocket with Bearing
  • Chain Number 60
  • Number of Teeth 13
  • Bearing Material Chrome Steel
  • Bearing Type Ball
  • Hub Diameter 1 3/4 in
  • Lubrication Mobil Polyrex EM, NLGI No. 2
  • Maximum Operating Temperature 225 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Resistance Properties Corrosion Resistant, Wear Resistant
  • Tightener Shaft Required No
  • Bore Diameter 17 mm
  • Sprocket Material Fiberglass-Reinforced Nylon
  • Outside Diameter 3.52 in
  • Bearing Number 6203-2RS
  • For Use With Sprocket Assemblies, T-Max Tensioner
  • Length through Bore 1 in
  • Material Grade 6/6
  • Maximum Radial Load at Speed 1026 lb @ 300 rpm, 1175 lb @ 200 rpm, 1480 lb @ 100 rpm, 2141 lb @33 rpm, 402 lb @ 5000 rpm, 449 lb @ 3600 rpm, 507 lb @ 2500 rpm, 565 lb @ 1800 rpm, 601 lb @ 1500 rpm, 687 lb @ 1000 rpm, 866 lb @ 500 rpm
  • Pitch Diameter 3.14 in
  • Sprocket Width 0.67 in
  • Tooth Width 0.449 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list