!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRINKLER PUMP,1 HP,1PH,120/240VAC

SPRINKLER PUMP,1 HP,1PH,120/240VAC

FLINT & WALLING

SPRINKLER PUMP,1 HP,1PH,120/240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRINKLER PUMP,1 HP,1PH,120/240VAC

SPRINKLER PUMP,1 HP,1PH,120/240VAC

FLINT & WALLING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,012.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS44YW78
  • Mfr. Model # SP10P1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Sprinkler Pump
  • Pump Housing Material Cast Iron
  • Nameplate Voltage 120/240V AC
  • Flow Rate @ 5 psi 72 gpm
  • Flow Rate @ 20 psi 62 gpm
  • Shut Off Pressure (Maximum) 100 psi
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 40 psi 5 gpm
  • Case Pressure (Maximum) 100 psi
  • Duty Cycle Continuous
  • Features Easy Access Drain Plug
  • Flow Rate @ 15 psi 65 gpm
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Type Single-Phase
  • Maximum RPM 3,450 RPM
  • Series SP
  • Thermal Overload Protection Yes
  • Phase Single
  • Horsepower 1 hp
  • Suction Lift (Maximum) 25 ft
  • Flow Rate @ 10 psi 70 gpm
  • Maximum Feet of Head 91 ft
  • Compatible Intake Pipe Size 2 in
  • Intake Type NPT
  • Flow Rate @ 30 psi 48 gpm
  • Priming Self-Priming
  • Discharge Type NPT
  • Electrical Connection Type Plug-In
  • Maximum Flow Rate 67 gpm
  • For Use With Potable Systems Yes
  • Impeller Material Thermo Plastic
  • Motor Frame Designation 56J
  • Pumping Application Irrigation
  • Seal Material Carbon, Silicon Carbide
  • Shaft Material Stainless Steel
  • Wetted Material Cast Iron, Thermoplastic

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list