SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), ½ IN MNPT, 300 PSI MAX, BRASS, BLUE, RED
SPRING RETURN HOSE REEL: 50 FT (½ IN I.D.), ½ IN MNPT, 300 PSI MAX, BRASS, BLUE, RED
COXREELS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spring return hose reel meets the standards for CE, has a length of 19½ inch, a width of 8¼ inch, a maximum operating pressure of 300 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -15 Degrees F to 150 Degrees F, is resistant to corrosion and is made of PVC with a powder coated finish/coating. In addition, it has ¾ inch outside diameter and ½ inch inside diameter. This spring return hose reel includes a hose.
Technical Specs
Item Spring Return Hose Reel
Maximum Operating Pressure 300 psi
Drive Type Spring Return
Includes Hose Hose Included
Hose Length 50 ft
Mounting Location Ceiling, Floor, Truck, Wall
Overall Height 21 1/4 in
Overall Width 8 1/4 in
For Dual Hose Not For Dual Hose
Hose Cover Material PVC
Hose Fitting A Material Brass
Hose Fitting A Type NPT
Hose Fitting B Material Brass
Hose Fitting B Type NPT
Hose Reel Type Wall Mount Hose Reel
Base Motion Type Stationary
Number of Guide Arms Single Arm
Reel Colour Blue
Swivel Material Brass
Swivel Outlet Gender Male
Swivel Outlet Thread Size 1/2"-14
Swivel Inlet Gender Female
Swivel Inlet Thread Size 1/2"-14
Reel Finish Powder Coated
Latch Type Locking
Maximum Operating Temperature 150 Degrees F
Spiral Hose Guard No Spiral Hose Guard
Includes Leader Hose Leader Hose Not Included
Mount Base Height 6 in
Mounting Hole Center to Center Width 4 in
Mount Hole Diameter 1/2 in
Includes Hose, Hose Guard, Hose Stop
Hose End Configuration 1/2 in MNPT
Hose Reel Primary Application Air, Water
Hose Capacity 50 ft (1/2 in ID)
Enclosed Not Enclosed
Hose Inside Dia. 1/2 in
Reel Material Steel
Speed Limited Retraction No Speed Limited Retraction
Overall Length 19 1/2 in
Corrosion-Resistant Corrosion-Resistant
Hose Colour Red
Hose Fitting A Gender Male
Hose Fitting A Size 1/2 in
Hose Fitting B Gender Male
Hose Fitting B Size 1/2 in
Hose Outside Dia. 3/4 in
Hose Tube Material PVC
Pedestal Type Single Pedestal
Number of Mount Holes 4
Twin Hose Compatible Not Twin Hose Compatible
Swivel Inlet Type NPT
Swivel Outlet Size 1/2 in
Swivel Outlet Type NPT
Swivel Inlet Size 1/2 in
Reel Width 8 1/4 in
Weight 54 lb
Bearing Construction Permanently Lubricated
Fasteners Included Fasteners Not Included
Includes Hose Stop Hose Stop Included
Minimum Operating Temperature -15 Degrees F
Mount Base Width 6 in
Mounting Hole Center to Center Height 5 in
Reel Diameter 19 1/2 in
Standards CE
Country of Origin United States
(subject to change)