!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETRACTABLE GROUNDING WIRE REEL, 8 5/8 IN L X 3 1/3 IN W X 8 7/8 IN H, 50 FT, RED, POWDER COATED

RETRACTABLE GROUNDING WIRE REEL, 8 5/8 IN L X 3 1/3 IN W X 8 7/8 IN H, 50 FT, RED, POWDER COATED

REELCRAFT

RETRACTABLE GROUNDING WIRE REEL, 8 5/8 IN L X 3 1/3 IN W X 8 7/8 IN H, 50 FT, RED, POWDER COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETRACTABLE GROUNDING WIRE REEL, 8 5/8 IN L X 3 1/3 IN W X 8 7/8 IN H, 50 FT, RED, POWDER COATED

RETRACTABLE GROUNDING WIRE REEL, 8 5/8 IN L X 3 1/3 IN W X 8 7/8 IN H, 50 FT, RED, POWDER COATED

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $820.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCG3050Y
  • Mfr. Model # G 3050 Y
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Product Details

This retractable grounding wire reel measures 3 1/3 inch W x 8 5/8 inch L x 8 7/8 inch H, and it includes universal grounding clamp.

Technical Specs

  • Item Retractable Grounding Wire Reel
  • Cable Length 50 ft
  • Drive Type - Hose Reels Spring Return
  • Latch Locking
  • Bearings Permanently Lubricated
  • Includes Universal Grounding Clamp
  • Overall Length 8 5/8 in
  • Hose Reel Product Group Retractable Grounding Wire Reel
  • Cable Coated No
  • Finish - Hose Reels Powder Coated
  • Colour Red
  • Mounting Bench or Truck, Ceiling, Floor, Wall
  • Overall Height 8 7/8 in
  • Overall Width 3 1/3 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list