!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING PIN, 3.3MM DIA, 26MM L, SLOTTED, METRIC, 3.3MM PIN DIA, 26MM SHANK L, 18-8, 10 PK

SPRING PIN, 3.3MM DIA, 26MM L, SLOTTED, METRIC, 3.3MM PIN DIA, 26MM SHANK L, 18-8, 10 PK

APPROVED VENDOR

SPRING PIN, 3.3MM DIA, 26MM L, SLOTTED, METRIC, 3.3MM PIN DIA, 26MM SHANK L, 18-8, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING PIN, 3.3MM DIA, 26MM L, SLOTTED, METRIC, 3.3MM PIN DIA, 26MM SHANK L, 18-8, 10 PK

SPRING PIN, 3.3MM DIA, 26MM L, SLOTTED, METRIC, 3.3MM PIN DIA, 26MM SHANK L, 18-8, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.95 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DE20
  • Mfr. Model # 5DE20
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This spring pin is made of 18-8 stainless steel and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for ISO 8752 and UNS G10700, UNS G10740 material quality.

Technical Specs

  • ItemSpring Pin
  • Pin Diameter3.3 mm
  • MaterialStainless Steel
  • FinishBright (Uncoated)
  • End TypeChamfered
  • Fits Minimum Hole Diameter3 mm
  • Shank Length26 mm
  • Minimum Chamfer Length0.5 mm
  • StandardsISO 8752
  • Product TypeSpring Pin
  • System of Measurement Metric
  • Pin Type Slotted
  • Material Grade/Class 18-8
  • Usable Length 26 mm
  • Wall Thickness 0.6 mm
  • Fits Maximum Hole Diameter 3.1111 mm
  • Maximum Chamfer Length 0.5 mm
  • Nominal Diameter 3 mm
  • Shank Length Tolerance +/-0.500 mm
  • Material Quality Standards UNS G10700, UNS G10740
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list