!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING PIN, 5MM DIA, 20MM L, SLOTTED, METRIC, 5MM PIN DIA, 20MM SHANK L, 18-8, 10 PK

SPRING PIN, 5MM DIA, 20MM L, SLOTTED, METRIC, 5MM PIN DIA, 20MM SHANK L, 18-8, 10 PK

APPROVED VENDOR

SPRING PIN, 5MM DIA, 20MM L, SLOTTED, METRIC, 5MM PIN DIA, 20MM SHANK L, 18-8, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING PIN, 5MM DIA, 20MM L, SLOTTED, METRIC, 5MM PIN DIA, 20MM SHANK L, 18-8, 10 PK

SPRING PIN, 5MM DIA, 20MM L, SLOTTED, METRIC, 5MM PIN DIA, 20MM SHANK L, 18-8, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.30 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DE56
  • Mfr. Model # 5DE56
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This spring pin is made of 18-8 stainless steel and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for UNS G10700, G10740.

Technical Specs

  • Item Spring Pin
  • Pin Diameter 5 mm
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • End Type Chamfered
  • Fits Minimum Hole Diameter 5 mm
  • Shank Length 20 mm
  • Minimum Chamfer Length 0.9 mm
  • Standards UNS G10700, G10740
  • Product Type Spring Pin
  • System of Measurement Metric
  • Pin Type Slotted
  • Material Grade/Class 18-8
  • Usable Length 20 mm
  • Wall Thickness 1 mm
  • Fits Maximum Hole Diameter 5.12 mm
  • Maximum Chamfer Length 0.9 mm
  • Nominal Diameter 5 mm
  • Shank Length Tolerance +/-0.500 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list