!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING PIN, ¼ IN DIA, 2 IN L, COILED, INCH, ¼ IN DIA, 2 IN SHANK L, STEEL, 25 PK

SPRING PIN, ¼ IN DIA, 2 IN L, COILED, INCH, ¼ IN DIA, 2 IN SHANK L, STEEL, 25 PK

APPROVED VENDOR

SPRING PIN, ¼ IN DIA, 2 IN L, COILED, INCH, ¼ IN DIA, 2 IN SHANK L, STEEL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING PIN, ¼ IN DIA, 2 IN L, COILED, INCH, ¼ IN DIA, 2 IN SHANK L, STEEL, 25 PK

SPRING PIN, ¼ IN DIA, 2 IN L, COILED, INCH, ¼ IN DIA, 2 IN SHANK L, STEEL, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.79 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP41MC02
  • Mfr. Model # U39130.025.0200
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This spring pin is made of SAE 1070 steel and has a bright (uncoated) finish. It meets the standards for ASME B18.8.2 dimensional standards.

Technical Specs

  • Item Spring Pin
  • Pin Diameter 1/4 in
  • Material Steel
  • Finish Bright (Uncoated)
  • End Type Chamfered
  • Fits Minimum Hole Diameter 1/4 in
  • Shank Length 2 in
  • Nominal Diameter 1/4 in
  • Shank Length Tolerance +/-0.025 in
  • Dimensional Standards ASME B18.8.2
  • System of Measurement Inch
  • Pin Type Coiled
  • Material Grade/Class SAE 1070
  • Usable Length 2 in
  • Chamfer Diameter 0.243 in
  • Fits Maximum Hole Diameter 1/4 in
  • Maximum Chamfer Length 0.065 in
  • Standards ASME B18.8.2
  • Outside Diameter Tolerance +0.273/-0.26 in
  • Rockwell Hardness HV420 to HV545

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list