!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING NUT, U CLIP-ON, STEEL, GRADE 1050, PHOSPHATE, #8-32 THREAD, 0.045 IN MIN PANEL THICK, 50 PK

SPRING NUT, U CLIP-ON, STEEL, GRADE 1050, PHOSPHATE, #8-32 THREAD, 0.045 IN MIN PANEL THICK, 50 PK

APPROVED VENDOR

SPRING NUT, U CLIP-ON, STEEL, GRADE 1050, PHOSPHATE, #8-32 THREAD, 0.045 IN MIN PANEL THICK, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING NUT, U CLIP-ON, STEEL, GRADE 1050, PHOSPHATE, #8-32 THREAD, 0.045 IN MIN PANEL THICK, 50 PK

SPRING NUT, U CLIP-ON, STEEL, GRADE 1050, PHOSPHATE, #8-32 THREAD, 0.045 IN MIN PANEL THICK, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.71 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LBC1
  • Mfr. Model # 1LBC1
  • UNSPSC # 31161721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This spring nut is made of Grade 1050 steel and has a phosphate finish. Plus, it is black and meets the standards for SAE 1050 dimensional standards. It comes in a 50-pack.

Technical Specs

  • Item Spring Nut
  • Nut Finish Phosphate
  • Minimum Panel Thickness 0.045 in
  • Overall Width 0.41 in
  • Hole Center to Outside Edge 0.328 in
  • Thread Size #8-32
  • Cage Material Steel
  • Colour Black
  • Material Grade/Class Grade 1050
  • Thread Direction Right Hand
  • Nut Shape U Style Spring Nut
  • Nut Material Steel
  • Maximum Panel Thickness 0.062 in
  • Overall Length 0.67 in
  • System of Measurement Inch
  • Cage Finish Phosphate
  • Clip-On Style U
  • Dimensional Standards SAE 1050
  • Rockwell Hardness C40 to C50
  • Thread Type Coarse

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list