!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING NUT, SQUARE CLIP-ON, STEEL, ZINC PLATED, ⅜"-16 THREAD, STEEL, 10 PK

SPRING NUT, SQUARE CLIP-ON, STEEL, ZINC PLATED, ⅜"-16 THREAD, STEEL, 10 PK

APPROVED VENDOR

SPRING NUT, SQUARE CLIP-ON, STEEL, ZINC PLATED, ⅜"-16 THREAD, STEEL, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING NUT, SQUARE CLIP-ON, STEEL, ZINC PLATED, ⅜"-16 THREAD, STEEL, 10 PK

SPRING NUT, SQUARE CLIP-ON, STEEL, ZINC PLATED, ⅜"-16 THREAD, STEEL, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.23 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG487J62
  • Mfr. Model # ADVD7957-3816-3B
  • UNSPSC # 31161721
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This spring nut is made of steel and has a zinc-plated finish. It has an overall length of 0.66 inch and a 3/8"-16 thread. It has an inch system of measurement. It comes in a 10-pack.

Technical Specs

  • Item Spring Nut
  • Nut Finish Zinc Plated
  • Minimum Panel Thickness 0.093 in
  • Overall Width 0.64 in
  • Hole Center to Outside Edge 0.503 to 0.508 in
  • Thread Size 3/8"-16
  • Cage Material Steel
  • For Use in Systems Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
  • Lock Type Distorted Thread
  • Removable Yes
  • Thread Fit 3B
  • Nut Shape Cage Nut
  • Nut Material Steel
  • Maximum Panel Thickness 0.126 in
  • Overall Length 0.66 in
  • System of Measurement Inch
  • Cage Finish Zinc Plated
  • Clip-On Style Square
  • Head Height 0.484 in
  • Material Grade/Class Not Graded
  • Thread Direction Right Hand
  • Thread Type Coarse

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list