!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTENSION SPRING, 5.4 LBS/IN, MAX 41 LBS, PHOSPHATE AND OIL FINISH, 8 1/2 IN, SPRING STEEL, PKG 1

EXTENSION SPRING, 5.4 LBS/IN, MAX 41 LBS, PHOSPHATE AND OIL FINISH, 8 1/2 IN, SPRING STEEL, PKG 1

DYNALINE

EXTENSION SPRING, 5.4 LBS/IN, MAX 41 LBS, PHOSPHATE AND OIL FINISH, 8 1/2 IN, SPRING STEEL, PKG 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION SPRING, 5.4 LBS/IN, MAX 41 LBS, PHOSPHATE AND OIL FINISH, 8 1/2 IN, SPRING STEEL, PKG 1

EXTENSION SPRING, 5.4 LBS/IN, MAX 41 LBS, PHOSPHATE AND OIL FINISH, 8 1/2 IN, SPRING STEEL, PKG 1

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL24329
  • Mfr. Model # 24329
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.441 lbs

Product Details

This extension spring has an outside diameter of 7/8 inches and a wire diameter of 0.105 inches. It has an overall length of 8 1/2 inches, a spring rate of 5.4 pounds per inch, and a maximum load of 41 pounds. This spring has a phosphate and oil finish and is made of spring steel. Springs come in a package of one.

Technical Specs

  • Item Extension Spring
  • Material Spring Steel
  • Overall Length 8-1/2"
  • Wire Dia. 0.105"
  • Spring Rate (Lbs./In.) 5.4
  • Package Quantity 1
  • Type Extension Spring
  • Finish Phosphate and Oil
  • Outside Dia. 7/8"
  • Load (Lbs.) 41
  • Meets/Exceeds SAE Steel grade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list