!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BROADCAST SPREADER, ADJUSTABLE GATE, 100 LBS CAPACITY, 5 X 14 IN, PLASTIC, METAL, STAINLESS STEEL

BROADCAST SPREADER, ADJUSTABLE GATE, 100 LBS CAPACITY, 5 X 14 IN, PLASTIC, METAL, STAINLESS STEEL

CHAPIN

BROADCAST SPREADER, ADJUSTABLE GATE, 100 LBS CAPACITY, 5 X 14 IN, PLASTIC, METAL, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BROADCAST SPREADER, ADJUSTABLE GATE, 100 LBS CAPACITY, 5 X 14 IN, PLASTIC, METAL, STAINLESS STEEL

BROADCAST SPREADER, ADJUSTABLE GATE, 100 LBS CAPACITY, 5 X 14 IN, PLASTIC, METAL, STAINLESS STEEL

CHAPIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $820.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPN8400C
  • Mfr. Model # 8400C
  • UNSPSC # 27112907
  • CATALOGUE PAGE # 541
  • Shipping Weight 31.5 lbs

Product Details

This drop broadcast spreader has a capacity of 100 pounds and a stainless steel with rubber grips handle. It has a spread pattern control flow and is for use with seed and fertilizer. It features enclosed metal gears and linkage. It has a spread width of 10 to 12 feet. The wheels are pneumatic, made of plastic and measure 5 x 14 inches. Its axle is made of metal, the frame is made of stainless steel, and the hopper is made of plastic.

Technical Specs

  • ItemSpreader
  • Spread PatternEven
  • Wheel TypePlastic, Pneumatic Tire
  • Hopper MaterialPlastic
  • Spreader Drive MechanismStainless Steel
  • ApplicationWeed & Feed, Seed
  • FeaturesEnclosed Metal Gears, Linkage
  • Wheel Diameter14 in
  • Spreader Type Broadcast
  • Flow Control Mechanism Lever
  • Capacity 100 lb
  • Frame Material Powder-coated Steel
  • For Use With Seed and Fertilizer
  • Handle Type T-handle with Grips
  • Includes Grate and Rain Cover
  • Wheel Width 5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list