!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOUCH 'N FOAM 600 FT SPRAY FOAM KIT, OFF-WHITE, 13.29 KG, 1 HR CURE, 30 SEC WORK TIME

TOUCH 'N FOAM 600 FT SPRAY FOAM KIT, OFF-WHITE, 13.29 KG, 1 HR CURE, 30 SEC WORK TIME

TOUCH N SEAL

TOUCH 'N FOAM 600 FT SPRAY FOAM KIT, OFF-WHITE, 13.29 KG, 1 HR CURE, 30 SEC WORK TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCH 'N FOAM 600 FT SPRAY FOAM KIT, OFF-WHITE, 13.29 KG, 1 HR CURE, 30 SEC WORK TIME

TOUCH 'N FOAM 600 FT SPRAY FOAM KIT, OFF-WHITE, 13.29 KG, 1 HR CURE, 30 SEC WORK TIME

TOUCH N SEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,687.24 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # ISF7565029600
  • Mfr. Model # 7565029600
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Product Details

This Touch 'n Foam 600 spray foam system kit is off-white and comes in a 13.29 Kg cylinder. It is designed for use on attics, basements, crawl spaces, ducting, foundations, rim joists, stud wall cavities and meets the standards for CAN/ULC S711.1-19, CAN-ULC-S711.1-11 (2018), CCMC 13600-L, ICC ESR 3052, Low Global Warming Potential. This spray foam system kit has a working time of 30 seconds and is fire resistant, moisture resistant.

Technical Specs

  • Item Spray Foam System Kit
  • Colour Off-White
  • Container Type Cylinder
  • Working Time 30 sec
  • Standards CAN/ULC S711.1-19, CAN-ULC-S711.1-11 (2018), CCMC 13600-L, ICC ESR 3052, Low Global Warming Potential
  • Minimum Application Temperature 16 Degrees C
  • Resistance Properties Fire Resistant, Moisture Resistant
  • Series Touch 'n Foam 600
  • Application Attics, Basements, Crawl Spaces, Ducting, Foundations, Rim Joists, Stud Wall Cavities
  • Container Size 13.29 Kg
  • Full Cure Time 1 hr
  • For Use On Surface Material Drywall, Masonry, Metals, Wood
  • Maximum Application Temperature 38 Degrees C
  • Number of Components 2
  • Specific Gravity 1.22

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list