!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOUCH 'N FOAM SEALANT, ORANGE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FIRE RETARDANT

TOUCH 'N FOAM SEALANT, ORANGE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FIRE RETARDANT

TOUCH N FOAM

TOUCH 'N FOAM SEALANT, ORANGE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FIRE RETARDANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCH 'N FOAM SEALANT, ORANGE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FIRE RETARDANT

TOUCH 'N FOAM SEALANT, ORANGE, 24 OZ CAN, 1 HR CURE, 10 MIN WORK TIME, FIRE RETARDANT

TOUCH N FOAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.44 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP7565028730
  • Mfr. Model # 7565028730
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.371 lbs

Product Details

This Touch 'n Foam sealant is orange and comes in a 24 ounce can. It meets the standards for ASTM E814, ASTM E84/UL 723, Class A Fire Rated, ICC ES ESR-1926, UL/ULC Classified, UL1715. This sealant has a working time of 10 minutes and is fire retardant.

Technical Specs

  • Item Sealant
  • Colour Orange
  • Container Type Aerosol Can
  • Working Time 10 min
  • Maximum Application Temperature 38 Degrees C
  • Number of Components 1
  • Specific Gravity 1.04
  • Application Any Penetrations That Require an Approved Fire Blocking Sealant, Attics, Basements, Bottom of Stair Stringer, Cracks in Above-Grade Foundations, Crawlspaces, Drop Ceilings, Electrical, Gaps, HVAC Services, Partitions, Space Connections in Soffits, Stud Walls, Through-Penetrations for Plumbing, Top
  • Container Size 24 oz
  • Full Cure Time 1 hr
  • Standards ASTM E814, ASTM E84/UL 723, Class A Fire Rated, ICC ES ESR-1926, UL/ULC Classified, UL1715
  • Minimum Application Temperature 16 Degrees C
  • Resistance Properties Fire Retardant
  • Series Touch 'n Foam

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list