!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOME SEAL SPRAY FOAM SEALANT, OFF-WHITE, 12 OZ, 4 HR CURE, 30 MIN WORK TIME, FIRE RETARDANT

HOME SEAL SPRAY FOAM SEALANT, OFF-WHITE, 12 OZ, 4 HR CURE, 30 MIN WORK TIME, FIRE RETARDANT

TOUCH N FOAM

HOME SEAL SPRAY FOAM SEALANT, OFF-WHITE, 12 OZ, 4 HR CURE, 30 MIN WORK TIME, FIRE RETARDANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOME SEAL SPRAY FOAM SEALANT, OFF-WHITE, 12 OZ, 4 HR CURE, 30 MIN WORK TIME, FIRE RETARDANT

HOME SEAL SPRAY FOAM SEALANT, OFF-WHITE, 12 OZ, 4 HR CURE, 30 MIN WORK TIME, FIRE RETARDANT

TOUCH N FOAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.99 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP7565000130
  • Mfr. Model # 7565000130
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.073 lbs

Product Details

This HOME SEAL sealant is off-white and comes in a 12 ounce can. It is designed for use on attics, basements, bottom of stair stringer, cracks in foundations, crawlspaces, drop ceilings, gaps, partitions, space connections in soffits, stud walls, through-penetrations, top and meets the standards for ASTM E84/UL 723/ULC -S102, Class A Fire Rated, UL/ULC Classified. This sealant has a working time of 30 minutes and is fire retardant, water resistant.

Technical Specs

  • Item Sealant
  • Colour Off-White
  • Container Type Aerosol Can
  • Working Time 30 min
  • Maximum Application Temperature 48 Degrees C
  • Number of Components 1
  • Specific Gravity 1.05
  • Application Attics, Basements, Bottom of Stair Stringer, Cracks in Foundations, Crawlspaces, Drop Ceilings, Gaps, Partitions, Space Connections in Soffits, Stud Walls, Through-Penetrations, Top
  • Container Size 12 oz
  • Full Cure Time 4 hr
  • Standards ASTM E84/UL 723/ULC -S102, Class A Fire Rated, UL/ULC Classified
  • Minimum Application Temperature -1 Degrees C
  • Resistance Properties Fire Retardant, Water Resistant
  • Series HOME SEAL

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list