!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MAX FILL SEALANT, OFF-WHITE, 12 OZ CAN, 4 HR CURE, 30 MIN WORK TIME, WEATHER RESISTANT

MAX FILL SEALANT, OFF-WHITE, 12 OZ CAN, 4 HR CURE, 30 MIN WORK TIME, WEATHER RESISTANT

TOUCH N FOAM

MAX FILL SEALANT, OFF-WHITE, 12 OZ CAN, 4 HR CURE, 30 MIN WORK TIME, WEATHER RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAX FILL SEALANT, OFF-WHITE, 12 OZ CAN, 4 HR CURE, 30 MIN WORK TIME, WEATHER RESISTANT

MAX FILL SEALANT, OFF-WHITE, 12 OZ CAN, 4 HR CURE, 30 MIN WORK TIME, WEATHER RESISTANT

TOUCH N FOAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.75 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP7565000127
  • Mfr. Model # 7565000127
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.073 lbs

Product Details

This MAX FILL sealant is off-white and comes in a 12 ounce can. It is designed for use on attics, basements, bottom of stair stringer, cracks in foundations, crawlspaces, drop ceilings, gaps, partitions, space connections in soffits, stud walls, through-penetrations, top and meets the standards for ASTM E84/UL 723/ULC S102, Class A Fire Rated, UL/ULC Classified. This sealant has a working time of 30 minutes and is weather resistant.

Technical Specs

  • Item Sealant
  • Colour Off-White
  • Container Type Aerosol Can
  • Maximum Performance Temperature 200 Degrees F
  • Working Time 30 min
  • Standards ASTM E84/UL 723/ULC S102, Class A Fire Rated, UL/ULC Classified
  • Maximum Application Temperature 38 Degrees C
  • Number of Components 1
  • Specific Gravity 1.01
  • Application Attics, Basements, Bottom of Stair Stringer, Cracks in Foundations, Crawlspaces, Drop Ceilings, Gaps, Partitions, Space Connections in Soffits, Stud Walls, Through-Penetrations, Top
  • Container Size 12 oz
  • Full Cure Time 4 hr
  • Minimum Performance Temperature -20 Degrees F
  • For Use On Surface Material Aluminum, Concrete, Steel, Vinyl, Wood
  • Flash Point -156 Degrees F
  • Minimum Application Temperature 16 Degrees C
  • Resistance Properties Weather Resistant
  • Series MAX FILL

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list