SPRAY CAN HOLDER, 9/32 IN PEG HOLE, FOR 1 IN PEGBOARD HOLE SPACING, SCREW-IN, 5 PK
SPRAY CAN HOLDER, 9/32 IN PEG HOLE, FOR 1 IN PEGBOARD HOLE SPACING, SCREW-IN, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Locking pegboard hook and accessories. Securely mount in any of 4 vertical/horizontal positions. Double locking system ensures pegs never fall out. Easy installation.
Technical Specs
Item Spray Can Holder
Overall Width 2 in
For Pegboard Hole Size 9/32 in
Locking System Screw-In
Material Steel
Finish Zinc-Plated
Product Type Spray Can Holder
Overall Length 2 7/8 in
For Pegboard Hole Spacing 1 in
Mounting Type Surface
For Pegboard Hole Shape Circle
Colour Grey
Accessory Type Spray Can Holder
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.19
/ PACKAGE
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$441.66
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$404.74
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$174.04
/ BOX
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$326.83
/ BOX
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.09
/ BOX
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.63
/ BOX