!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT BOOTH LIGHT FIXTURE, 120/277 V AC, FOR 4 BULBS, T8, FLUORESCENT, SURFACE MOUNT

PAINT BOOTH LIGHT FIXTURE, 120/277 V AC, FOR 4 BULBS, T8, FLUORESCENT, SURFACE MOUNT

GLOBAL FINISHING SOLUTIONS

PAINT BOOTH LIGHT FIXTURE, 120/277 V AC, FOR 4 BULBS, T8, FLUORESCENT, SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT BOOTH LIGHT FIXTURE, 120/277 V AC, FOR 4 BULBS, T8, FLUORESCENT, SURFACE MOUNT

PAINT BOOTH LIGHT FIXTURE, 120/277 V AC, FOR 4 BULBS, T8, FLUORESCENT, SURFACE MOUNT

GLOBAL FINISHING SOLUTIONS

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2TRN9
  • Mfr. Model # 2TRN9
  • UNSPSC # 30201702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.39 lbs

Product Details

This paint booth light fixture includes a tube. Plus it meets the standards for cETLus Listed. It also has voltage of 120/277V AC, 2,850 lumens, and 5,000K colour temperature.

Technical Specs

  • Item Paint Booth Light Fixture
  • Emergency Battery Backup No
  • Bulbs Included Yes
  • For Bulb Shape T8
  • Lighting Technology Fluorescent
  • Number of Bulbs 4
  • Overall Length 48 in
  • Colour Temperature 5,000K
  • For Bulb Type Fluorescent
  • Hazard Classification Class I, Div 2
  • Includes Tube
  • Mounting Style Surface
  • Mounting Location Panel
  • Series No Series
  • Temperature Code T8
  • Dimmable No
  • Fixture Voltage 120/277V AC
  • For Max. Bulb Wattage 32 W
  • For Number of Bulbs 4
  • Lumens 2,850 lm
  • Overall Height 2 1/4 in
  • Overall Width 18 7/8 in
  • Fixture Ballast Type Electronic
  • Lamp Type Color Corrected Flourescent Tube
  • Housing Finish Unfinished
  • Lumens per Watt 89 lm/W
  • Max. Fixture Wattage 32 W
  • Safety Rating Class 1, Division 2, Groups A, B, C, D
  • Standards cETLus Listed
  • UL/CSA/ETL Listed ETL Listed, ETL-C Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list