!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY ADHESIVE, 27, GENERAL PURPOSE, 16 FL OZ, AEROSOL, CLEAR, MULTI-PURPOSE

SPRAY ADHESIVE, 27, GENERAL PURPOSE, 16 FL OZ, AEROSOL, CLEAR, MULTI-PURPOSE

3M

SPRAY ADHESIVE, 27, GENERAL PURPOSE, 16 FL OZ, AEROSOL, CLEAR, MULTI-PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY ADHESIVE, 27, GENERAL PURPOSE, 16 FL OZ, AEROSOL, CLEAR, MULTI-PURPOSE

SPRAY ADHESIVE, 27, GENERAL PURPOSE, 16 FL OZ, AEROSOL, CLEAR, MULTI-PURPOSE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.31 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM27
  • Mfr. Model # 27
  • UNSPSC # 31201616
  • CATALOGUE PAGE # 1238
  • Shipping Weight 1.06 lbs

Product Details

This 27 multi-purpose spray adhesive is clear and comes in a 370 gram aerosol can. It meets the standards for California Air Resources Board, LEED Credits, ozone Transport Commission. This multi-purpose spray adhesive features fast-tack, mist spray pattern, multi-purpose, versatile, very little soak in on porous substrates. In addition, it has a working time of 15 seconds.

Technical Specs

  • ItemSpray Adhesive
  • Container Size370 g
  • Product TypeSpray
  • Spray PatternMist
  • FeaturesFast-Tack, Mist Spray Pattern, Multi-Purpose, Versatile, Very Little Soak in On Porous Substrates
  • High TackYes
  • Low OdorNo
  • VOC Content Weight478 g/L
  • Materials BondedCardboard, Fabrics, Paper, Soft Foams
  • Primary ApplicationsGeneral Industrial, MRO
  • Adhesive Colour Clear
  • Container Type Aerosol Can
  • Series 27
  • Working Time 15 sec
  • Heat Resistant Yes
  • Interior/Exterior Interior
  • Standards California Air Resources Board, LEED Credits, Ozone Transport Commission
  • Water Resistance Not Water-Resistant
  • Pressure Sensitive No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list