!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIPURPOSE SPRAY ADHESIVE, AEROSOL, 50 ° F TO 90 ° F, CURE TIME 10 MIN, 14 OZ, CAN

MULTIPURPOSE SPRAY ADHESIVE, AEROSOL, 50 ° F TO 90 ° F, CURE TIME 10 MIN, 14 OZ, CAN

GORILLA TAPE

MULTIPURPOSE SPRAY ADHESIVE, AEROSOL, 50 ° F TO 90 ° F, CURE TIME 10 MIN, 14 OZ, CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPURPOSE SPRAY ADHESIVE, AEROSOL, 50 ° F TO 90 ° F, CURE TIME 10 MIN, 14 OZ, CAN

MULTIPURPOSE SPRAY ADHESIVE, AEROSOL, 50 ° F TO 90 ° F, CURE TIME 10 MIN, 14 OZ, CAN

GORILLA TAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.08 / EACH

EHC: EHC :
Min Qty 6 = $138.48

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGL6341502
  • Mfr. Model # 6341502
  • UNSPSC # 31201621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

This Gorilla Glue heavy-duty, multipurpose, adhesive spray bonds tightly to cardboard, fabric, foam, paper, or plastic. Its formula begins to harden in one to three minutes with a full cure in 10 minutes, and is for use in temperatures between 50 Degrees F and 90 Degrees F. Available in a 14-ounce aerosol can.

Technical Specs

  • ItemSpray Adhesive
  • Container Size14 oz
  • Product TypeSpray Adhesive
  • FeaturesHEAVY DUTY: Dries PermanentEASY TO USE: RepositionableCLEAR COLOR: Non-YellowingINDOOR & OUTDOOR: Moisture ResistantCONTROLLED SPRAY: Even ApplicationWIDE PAD NOZZLEPHOTO SAFEMEETS VOC STANDARD: Less Than30% VOC Mist Spray Adhesive
  • High TackYes
  • Water ResistanceWater-Resistant
  • Maximum Application Temperature90 Degrees F
  • Adhesive Colour Clear
  • Container Type Aerosol Can
  • Working Time 10 Minutes
  • Full Cure Time 24 hr
  • Low Odor No
  • Materials Bonded Cardboard, Fabric, Foam, Paper, Plastic - Not recommended for use on vinyl materials, automotive headliners, polypropylene, polyethylene or similar materials. Do not use for bonding weighted materials.
  • Pressure Sensitive Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list