!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY ADHESIVE, HIGH-STRENGTH 90, LAMINATES, 24 FL OZ, AEROSOL, CLEAR

SPRAY ADHESIVE, HIGH-STRENGTH 90, LAMINATES, 24 FL OZ, AEROSOL, CLEAR

3M

SPRAY ADHESIVE, HIGH-STRENGTH 90, LAMINATES, 24 FL OZ, AEROSOL, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY ADHESIVE, HIGH-STRENGTH 90, LAMINATES, 24 FL OZ, AEROSOL, CLEAR

SPRAY ADHESIVE, HIGH-STRENGTH 90, LAMINATES, 24 FL OZ, AEROSOL, CLEAR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.68 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM9024OZIND
  • Mfr. Model # 90-24OZ-IND
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1238
  • Shipping Weight 1.5 lbs

Product Details

This Hi-Strength 90 spray adhesive is clear and comes in a 24 fluid ounce aerosol can. It meets the standards for MMM-A-130B. This spray adhesive features fast-drying, easy to dispense. In addition, it has a working time of one minute. It is not water-resistant.

Technical Specs

  • ItemSpray Adhesive
  • Container Size24 fl oz
  • Product TypeSpray Adhesive
  • Spray PatternLace
  • FeaturesFast-Drying, Easy to Dispense
  • High TackYes
  • Low OdorNo
  • VOC Content Weight592 g/L
  • Materials BondedABS, Acrylic, Aluminum, Cardboard, Ceramic, Concrete, Cork, Rubber, Fabric, Felt, Fiberglass, Flexible Vinyl, Glass, Hardboard, Laminate, Latex Foam, Leather, Melamine, Metal, Neoprene, Nitrile, Nylon, Paper, Polyolefins, PVC, Steel, Urethane Foam, Wood
  • Primary ApplicationsLaminates
  • Adhesive Colour Clear
  • Container Type Aerosol Can
  • Series Hi-Strength 90
  • Working Time 1 min
  • Heat Resistant No
  • Interior/Exterior Interior
  • Standards MMM-A-130B
  • Water Resistance Not Water-Resistant
  • Pressure Sensitive No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list