!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPOT AND STAIN REMOVER, TRIGGER SPRAY BOTTLE, 32 OZ, LIQUID, UNSCENTED, 6 PK

SPOT AND STAIN REMOVER, TRIGGER SPRAY BOTTLE, 32 OZ, LIQUID, UNSCENTED, 6 PK

ZEP

SPOT AND STAIN REMOVER, TRIGGER SPRAY BOTTLE, 32 OZ, LIQUID, UNSCENTED, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOT AND STAIN REMOVER, TRIGGER SPRAY BOTTLE, 32 OZ, LIQUID, UNSCENTED, 6 PK

SPOT AND STAIN REMOVER, TRIGGER SPRAY BOTTLE, 32 OZ, LIQUID, UNSCENTED, 6 PK

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.89 / CASE of 6

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP82811
  • Mfr. Model # 82811
  • UNSPSC # 47131826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.35 lbs

Product Details

SPOT AND STAIN REMOVER, TRIGGER SPRAY BOTTLE, 32 OZ, LIQUID, UNSCENTED, 6 PK

Technical Specs

  • ItemSpot and Stain Remover
  • Container TypeTrigger Spray Bottle
  • Cleaner FormLiquid
  • FragranceUnscented
  • pH ValueNeutral
  • Product SeriesZep(R) Oxy
  • VOC Content0.004 %
  • Rinse RequiredNo
  • Base FormulaWater Based
  • Flash PointNone
  • Maximum Application Temperature120 Degrees F
  • Maximum Drying Time30 min
  • Minimum Application Temperature40 Degrees F
  • Minimum Drying Time30 min
  • PropertiesBiodegradable, No Rinse Required, Nonflammable
  • Surfaces for Use OnCarpet, Upholstery
  • Product Label Carpet and Upholstery Spot Cleaner
  • Container Size 32 oz
  • Ready to Use/Concentrated Ready to Use
  • pH Level 5 to 6
  • NSF Rating Not Rated
  • Recommended Dilution Ready to Use
  • Nonflammable Yes
  • Low Foaming No
  • Biodegradable Yes
  • For Use With Carpet
  • Maximum Coverage Area 100 sq ft
  • Maximum RTU Yield per Container 32 fl oz
  • Minimum Coverage Area 100 sq ft
  • Primary Chemical Peroxide
  • Removes Odors, Tough Stains
  • Cleaner Type Carpet Cleaner
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list