!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDWHEEL, SPOKED/WITH HANDLE, 1/2 IN BORE DIA, 6.30 IN HANDWHEEL DIA, STAINLESS STEEL

HANDWHEEL, SPOKED/WITH HANDLE, 1/2 IN BORE DIA, 6.30 IN HANDWHEEL DIA, STAINLESS STEEL

JW WINCO

HANDWHEEL, SPOKED/WITH HANDLE, 1/2 IN BORE DIA, 6.30 IN HANDWHEEL DIA, STAINLESS STEEL close
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
HANDWHEEL, SPOKED/WITH HANDLE, 1/2 IN BORE DIA, 6.30 IN HANDWHEEL DIA, STAINLESS STEEL

HANDWHEEL, SPOKED/WITH HANDLE, 1/2 IN BORE DIA, 6.30 IN HANDWHEEL DIA, STAINLESS STEEL

JW WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $299.30 / EACH
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
  • Item # WIN4BL81/D
  • Mfr. Model # 4BL81/D
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

This stainless steel spoked handwheel is appropriate for use with applications in highly corrosive environments. It has a 1/2-inch bore diameter and a handwheel diameter of 6.30 inches. The revolving handle is made from plastic and has a black, shiny finish. The threaded spindle is made of stainless steel and the O-ring is made from nitrile rubber.

Technical Specs

  • Item Spoked Hand Wheel
  • Outside Dia. 6 3/10 in
  • Features Hub Welded To Body, Stainless Steel Sheet Metal Wheel Body
  • Handle Yes
  • Handle Type Revolving
  • Bore Dia. 1/2 in
  • Finish - Machining Matte Shot-Blasted
  • Standards AISI 316L, RoHS