!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT OUTDOOR CONDENSER, DUCTLESS,2000 TO 2500 SQ FT,42000 BTUH,COOLING/HEATING,17.5A

SPLIT OUTDOOR CONDENSER, DUCTLESS,2000 TO 2500 SQ FT,42000 BTUH,COOLING/HEATING,17.5A

FRIEDRICH

SPLIT OUTDOOR CONDENSER, DUCTLESS,2000 TO 2500 SQ FT,42000 BTUH,COOLING/HEATING,17.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT OUTDOOR CONDENSER, DUCTLESS,2000 TO 2500 SQ FT,42000 BTUH,COOLING/HEATING,17.5A

SPLIT OUTDOOR CONDENSER, DUCTLESS,2000 TO 2500 SQ FT,42000 BTUH,COOLING/HEATING,17.5A

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,993.67 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREFPHMR42A3A
  • Mfr. Model # FPHMR42A3A
  • UNSPSC # 40101806
  • CATALOGUE PAGE # 1895
  • Shipping Weight 224.5 lbs

Product Details

This ductless split outdoor condenser with an airflow of 3411 CFM has a cooling/heating capacity of 42000 BTUH and covers a 2000 to 2500 sq ft area. It has a single-phase 17.5A and 208/230V AC operating voltage. The electronic condenser has a rotary/inverter compressor and meets the CETL/ETL standards. It measures 37 3/8 width x 41 3/8 height x 13 3/8 inches depth and has a 20 EER/SEER rating.

Technical Specs

  • Item Ductless Split Outdoor Condenser
  • Number Of Indoor Units Supported 5
  • Cooling Capacity 42,000 BtuH
  • Heating Capacity - Heat Pump 42,000 BtuH
  • Air Flow 3,411 cfm
  • EER 20
  • Amps 17.5 A
  • Phase 1
  • Control Type Electronic
  • Programming Capability Not Programmable
  • Smart Connectivity No Connectivity
  • Indoor Sound Level Not Rated
  • Number of Speeds 1
  • Liquid Line Size 1/4 in
  • Max. Line Length - Total System 262 ft
  • Compressor Type Rotary/Inverter
  • Refrigerant Precharge 120 oz
  • Requires Power and Communication Cable, Refrigeration Line Sets for New Installation
  • Outdoor Height 41 3/8 in
  • Outdoor Depth 13 3/8 in
  • Includes Fasteners, Installation Guide, Outdoor Condenser
  • Manufacturers Warranty Length 5 yr
  • Indoor Head Mounting Ceiling/Wall Mount Concealed Duct
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump
  • Heating Watts 3,870 W
  • SEER 20
  • HSPF 10
  • Voltage 230/208V AC
  • Hz 60 Hz
  • Control Voltage 230V AC
  • Remote Control Functions No Remote Control Included
  • Seacoast Corrosion Protection Front and Rear Coil
  • Outdoor Sound Level 63 dBA
  • Suction Line Size 3/8 in
  • Min./Max. Line Length - Single Run 25 to 66 ft
  • Max. Vertical Line Length 49 ft
  • Refrigerant Type 410A
  • Max. Time Delay Fuse Amps 50 A
  • For Use With FPHFC09A3B Cassette, FPHFC12A3B Cassette, FPHFC18A3B Cassette, FPHFC24A3B Cassette, FPHFD09A3A Concealed Ducted, FPHFD12A3A Concealed Ducted, FPHFD18A3A Concealed Ducted, FPHFD24A3A Concealed Ducted, FPHFW09A3B Wall Mounted, FPHFW12A3B Wall Mounted, FPHFW18A3B Wall Mounted, FPHFW24A3B Wall Mounted, FPHMW07A3B Wall Mounted
  • Outdoor Width 37 3/8 in
  • Series Pro Series
  • Standards AHRI, CETL, ETL
  • Product Type Ductless Split Outdoor Condenser

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list