!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT SYSTEM CONDENSER W/HEAT PUMP, 7000/18000 BTUH, 250 TO 300 SQ FT, 12.5 EER

SPLIT SYSTEM CONDENSER W/HEAT PUMP, 7000/18000 BTUH, 250 TO 300 SQ FT, 12.5 EER

FRIEDRICH

SPLIT SYSTEM CONDENSER W/HEAT PUMP, 7000/18000 BTUH, 250 TO 300 SQ FT, 12.5 EER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT SYSTEM CONDENSER W/HEAT PUMP, 7000/18000 BTUH, 250 TO 300 SQ FT, 12.5 EER

SPLIT SYSTEM CONDENSER W/HEAT PUMP, 7000/18000 BTUH, 250 TO 300 SQ FT, 12.5 EER

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,520.48 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREFPHMR18A3A
  • Mfr. Model # FPHMR18A3A
  • UNSPSC # 40101806
  • CATALOGUE PAGE # 1895
  • Shipping Weight 126.0 lbs

Product Details

This Floating Air split system condenser with a heat pump has a cooling/heating capacity of 7000/19000 BTUH and covers an area ranging from 250 to 300 square feet. It operates at 208/230V AC, 6.5A, and 2500W. The single-speed spilt system measures 33 7/8 width x 26 3/8 height x 12 1/4 inches depth and has a EER rating of 12.5. It includes R-410A refrigerant and has a rotary/inverter compressor.

Technical Specs

  • Item Split System Condenser with Heat Pump
  • Number Of Indoor Units Supported 2
  • Cooling Capacity 18,000 BtuH
  • Heating Capacity - Electric 19,000 BtuH
  • Heating Watts 2,500 W
  • SEER 0
  • HSPF 11.6 BTU/Wh
  • Voltage 208/230V AC
  • Hz 60 Hz
  • Control Voltage 12V DC
  • Programming Capability Daily Schedules
  • Smart Connectivity WiFi Control
  • Indoor Sound Level Not Rated
  • Number of Speeds 0
  • Liquid Line Size 1/4 in
  • Max. Line Length - Total System 66 ft
  • Compressor Type Rotary/Inverter
  • Refrigerant Precharge 25 oz
  • Requires Power and Communication Cable, Refrigerant Line Set for New Installation
  • Indoor Head Height 13 1/8 in
  • Indoor Head Depth 10 in
  • Outdoor Width 33 7/8 in
  • Series Floating Air
  • Manufacturers Warranty Length 5 yr, 7 yr
  • Indoor Head Mounting Ceiling-Mount
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump
  • Heating Capacity - Heat Pump 18,000 BtuH
  • Air Flow 247/323/382/424 cfm
  • EER 12.5
  • Amps 6.5 A
  • Phase 1
  • Control Type Electronic
  • Dehumidification Rate 2.5
  • Remote Control Functions Full Function
  • Seacoast Corrosion Protection Front and Rear Coil
  • Outdoor Sound Level Not Rated
  • Suction Line Size 3/8 in
  • Min./Max. Line Length - Single Run 164 ft
  • Max. Vertical Line Length 49 ft
  • Refrigerant Type R-410A
  • Max. Time Delay Fuse Amps 45 A
  • For Use With Multi Zone Outdoor Units
  • Indoor Head Width 45 1/8 in
  • Outdoor Height 26 3/8 in
  • Outdoor Depth 12 1/4 in
  • Standards AHRI, ETL
  • Product Type Split System Condenser with Heat Pump

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list