!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLIT SYSTEM AIR HANDLER W/HEAT PUMP, 18000/11942 BTUH, 700 TO 1000 SQ FT, 19 SEER

SPLIT SYSTEM AIR HANDLER W/HEAT PUMP, 18000/11942 BTUH, 700 TO 1000 SQ FT, 19 SEER

FRIEDRICH

SPLIT SYSTEM AIR HANDLER W/HEAT PUMP, 18000/11942 BTUH, 700 TO 1000 SQ FT, 19 SEER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT SYSTEM AIR HANDLER W/HEAT PUMP, 18000/11942 BTUH, 700 TO 1000 SQ FT, 19 SEER

SPLIT SYSTEM AIR HANDLER W/HEAT PUMP, 18000/11942 BTUH, 700 TO 1000 SQ FT, 19 SEER

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,092.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # FREFPHFC18A3B
  • Mfr. Model # FPHFC18A3B
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1895
  • Shipping Weight 76.0 lbs

Product Details

This Floating Air split system air handler with a heat pump has a cooling/heating capacity of 18000/1942 BTUH and covers an area ranging from 700 to 1000 square feet. It operates at 208/230V AC, 6.3A, and 2500W. The three-speed spilt system measures 39 width x 17 3/4 height x 28 3/4 inches depth and has a SEER rating of 19. It includes R-410A refrigerant and has a rotary/inverter compressor.

Technical Specs

  • Item Split System Air Handler with Heat Pump
  • Number Of Indoor Units Supported 1
  • Cooling Capacity 18,000 BtuH
  • Heating Capacity - Electric 11,942 BtuH
  • Heating Watts 2,500 W
  • SEER 19
  • HSPF 10 BTU/Wh
  • Voltage 208/230V AC
  • Hz 60 Hz
  • Control Voltage 12V DC
  • Programming Capability Daily Schedules
  • Smart Connectivity WiFi Control
  • Indoor Sound Level 38/35/33 dBA
  • Number of Speeds 3
  • Liquid Line Size 1/4 in
  • Max. Line Length - Total System 98 ft
  • Compressor Type Rotary/Inverter
  • Refrigerant Precharge 25 oz
  • Requires Power and Communication Cable, Refrigerant Line Set for New Installation
  • Indoor Head Height 14 1/2 in
  • Indoor Head Depth 33 in
  • Outdoor Width 39 in
  • Series Floating Air
  • Manufacturers Warranty Length 5 yr
  • Indoor Head Mounting Ceiling-Mount
  • Operation Mode - HVAC Cooling/Heating
  • Heating Method Heat Pump
  • Heating Capacity - Heat Pump 21,200 BtuH
  • Air Flow 380/457/588 cfm
  • EER 12.5
  • Amps 6.3 A
  • Phase 1
  • Control Type Electronic
  • Dehumidification Rate 5 pt/hr
  • Remote Control Functions Full Function
  • Seacoast Corrosion Protection Front and Rear Coil
  • Outdoor Sound Level 68 dB
  • Suction Line Size 1/2 in
  • Min./Max. Line Length - Single Run 98 ft
  • Max. Vertical Line Length 49 ft
  • Refrigerant Type R-410A
  • Max. Time Delay Fuse Amps 30 A
  • For Use With Multi Zone Outdoor Units
  • Indoor Head Width 33 in
  • Outdoor Height 17 3/4 in
  • Outdoor Depth 28 3/4 in
  • Standards AHRI, ETL
  • Product Type Split System Air Handler with Heat Pump

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list