!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES, WING THUMB/GUNN CUT, SZ 13, SPLIT COWHIDE/3M THINSULATE/KEVLAR, PR

WELDING GLOVES, WING THUMB/GUNN CUT, SZ 13, SPLIT COWHIDE/3M THINSULATE/KEVLAR, PR

WATSON GLOVES

WELDING GLOVES, WING THUMB/GUNN CUT, SZ 13, SPLIT COWHIDE/3M THINSULATE/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, WING THUMB/GUNN CUT, SZ 13, SPLIT COWHIDE/3M THINSULATE/KEVLAR, PR

WELDING GLOVES, WING THUMB/GUNN CUT, SZ 13, SPLIT COWHIDE/3M THINSULATE/KEVLAR, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.64 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT1034T13
  • Mfr. Model # 1034T-13
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

This pair of size 13, Wopper welding gloves have a 3M(TM) Thinsulate(TM) C100 lining and are stitched with Kevlar(R) thread for added durability. They are Gunn-cut with a lightweight, split-cowhide leather palm and gauntlet cuff with leather gore. The gloves feature a 1 1/2-inch leather band seam protector with welted seams, and the wing-style thumb offers a flexible grip.

Technical Specs

  • Item Welding Glove
  • Cuff Style Gauntlet
  • Glove Cut Gunn
  • Insulated Yes
  • Series 1034T Wopper
  • Thumb Style Wing
  • Cuff Material Cowhide Leather
  • Glove Back Material Cowhide Leather
  • Glove Features 1.5" Leather Band Seam Protector
  • Palm Material Cowhide Leather
  • Stitching Material Kevlar(R)
  • Size- Numeric 13

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list