!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLICING TAPE,1 7/8 IN X 60 YD,PINK/WHT

SPLICING TAPE,1 7/8 IN X 60 YD,PINK/WHT

POLYKEN

SPLICING TAPE,1 7/8 IN X 60 YD,PINK/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLICING TAPE,1 7/8 IN X 60 YD,PINK/WHT

SPLICING TAPE,1 7/8 IN X 60 YD,PINK/WHT

POLYKEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15R499
  • Mfr. Model # 827
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • ItemSplicing Tape
  • Tape Sub-TypePolyethylene Splicing Tape
  • Series827
  • Imperial Tape Width1 7/8 in
  • Metric Width48 mm
  • Maximum Tape Performance Temperature200 Degrees F
  • EnvironmentIndoor and Outdoor
  • Surface CompatibilityConcrete, Metal, Polyethylene (PE), Wood
  • Adhesion to Steel60 oz/in
  • StandardsASTM D1000, ASTM D3833, PSTC-101
  • Tape Backing MaterialPolyethylene Film
  • Tape ColourPink, White
  • Tape Tensile Strength21 lb/in
  • Brand and SeriesPolyken 827
  • Tape Type Single-Sided Splicing Tape
  • Tape Brand Polyken
  • Imperial Tape Length 60 yd
  • Metric Tape Length 55 m
  • Minimum Tape Performance Temperature 40 Degrees F
  • Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair
  • Product Form Continuous Roll
  • Tape Thickness 8 mil
  • Tape Adhesive Format Single-Sided
  • Tape Adhesive Material Rubber
  • Tape Backing Construction Film
  • Tape Resistance Properties Chemical-Resistant, UV-Resistant
  • Tape Elongation 70 %
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list