!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPLICER MAGNA COPPER PINK 1+2GA

SPLICER MAGNA COPPER PINK 1+2GA

GROTE

SPLICER MAGNA COPPER PINK 1+2GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLICER MAGNA COPPER PINK 1+2GA

SPLICER MAGNA COPPER PINK 1+2GA

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO84-9218
  • Mfr. Model # 84-9218
  • UNSPSC # 26111702
  • CATALOGUE PAGE # 440
  • Shipping Weight 0.5 lbs

Product Details

Magnalug(R) splices made of 100% copper and tin plated twice as thick as industry standards. One and two gauge, industry colour coded pink.

Technical Specs

  • Item Battery Terminal
  • Connection Type Splice
  • Features Magnalugs are Superior to Standard Tube Lugs, Wider Pad for Better Electrical Contact: Thicker Pad for Greater Strength and Conductivity,Designed for Stud Battery Terminals on Trucks, Busses and Other Vehicle Applications
  • Gauge 1 and 2 ga
  • Package Quantity 10
  • Standards J163,J1811 and UL Std. 486A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list