!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL WRAP, ¾ IN W, FOR 5 IN MAX BUNDLE, 100 FT L, PE, OFF WHITE, -40 ° F TO 122 ° F

SPIRAL WRAP, ¾ IN W, FOR 5 IN MAX BUNDLE, 100 FT L, PE, OFF WHITE, -40 ° F TO 122 ° F

PANDUIT

SPIRAL WRAP, ¾ IN W, FOR 5 IN MAX BUNDLE, 100 FT L, PE, OFF WHITE, -40 ° F TO 122 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL WRAP, ¾ IN W, FOR 5 IN MAX BUNDLE, 100 FT L, PE, OFF WHITE, -40 ° F TO 122 ° F

SPIRAL WRAP, ¾ IN W, FOR 5 IN MAX BUNDLE, 100 FT L, PE, OFF WHITE, -40 ° F TO 122 ° F

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LEZ6
  • Mfr. Model # T75F-C
  • UNSPSC # 39121713
  • CATALOGUE PAGE # 109
  • Shipping Weight 8.85 lbs

Product Details

This spiral wrap is made of polyethylene, and is off white. In addition, it meets the standards for UL Recognized - feet,E141152 and UL 94HB. It has length of 100 feet, width of ¾-inch.

Technical Specs

  • Item Spiral Wrap
  • Material Polyethylene
  • Min. Operating Temperature -40 Degrees F
  • Wall Thickness 1/16 in
  • Width 3/4 in
  • For Maximum Bundle Diameter 5 in
  • Properties Abrasion Resistant
  • Max. Operating Temperature 122 Degrees F
  • Colour Off White
  • Length 100 ft
  • Standards UL Recognized - E141152, UL 94HB
  • For Minimum Bundle Diameter 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list