!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL PROTECTOR DRAIN COVER SEAL, 36X36 IN, 36X36 IN MAX DRAIN SIZE, URETHANE, RED

SPILL PROTECTOR DRAIN COVER SEAL, 36X36 IN, 36X36 IN MAX DRAIN SIZE, URETHANE, RED

ENPAC

SPILL PROTECTOR DRAIN COVER SEAL, 36X36 IN, 36X36 IN MAX DRAIN SIZE, URETHANE, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL PROTECTOR DRAIN COVER SEAL, 36X36 IN, 36X36 IN MAX DRAIN SIZE, URETHANE, RED

SPILL PROTECTOR DRAIN COVER SEAL, 36X36 IN, 36X36 IN MAX DRAIN SIZE, URETHANE, RED

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $801.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC4336SP
  • Mfr. Model # 4336SP
  • UNSPSC # 40141739
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

This Spill Protector Drain Cover series drain cover seal is made of urethane and is red. Along with meeting the standards for EPA, SPCC, NPDES, it measures 36 inch length x 36 inch width.

Technical Specs

  • Item Drain Cover Seal
  • For Max Drain Size 36 in L x 36 in W
  • Material Urethane
  • Seal Type Positive Seal
  • Shape Square
  • Thickness 1/4 in
  • Colour Red
  • Length 36 in
  • Reusable Yes
  • Series Spill Protector Drain Cover
  • Standards EPA, SPCC, NPDES
  • Width 36 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list