This RSPKO series spill kit refill has a 50-gallon container capacity. Along with meeting the standards for 29 CFR 1910.120(j)1, 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, this spill kit refill includes 100 15 x 19 inch ite oil-only heavy weight defender pads, 2 56/pkg wipers, 2 coveralls, two pairs nitrile gloves, two safety goggles, 3 shaker super sorbent, and more, emergency response handbook/instructions, and 100 pads. It is designed for use with SPKO Series.
Includes(100) 15 in x 19 in White Oil-Only Heavy Weight Defender Pads, (2) 56/pkg Wipers, (2) Coveralls, (2) Pair Nitrile Gloves, (2) Safety Goggles, (3) Shaker Super Sorbent, (4) 3 in x 12 ft White Oil-Only Sorbent Socks, (4) Yellow Disposal Bags and Ties, (6) 3 in x 4 ft White Oil-Only Sorbent Socks, (6) Tamper-proof Seals, Emergency Guide Book