SPILL KIT REFILL, 30 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES
SPILL KIT REFILL, 30 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES
SPILLTECH
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
This RSPKU series spill kit refill meets the standards for 29 CFR, 40 CFR, 49 CFR, this spill kit refill includes 102 absorbent pads, gloves, four absorbent pillows, five disposal bags/ties, 6 absorbent socks, 6 tamper proof seals, 7 inch epoxy putty stick, guide book, light stick, goggles, kaddie, emergency response handbook/instructions, epoxy putty, and 100 pads. It is designed for use with SPKU Series.
Technical Specs
Item Spill Kit Refill
Fluids Absorbed Universal
Container Type Box
Lockable No
Includes Mounting Fasteners No
UV Resistant No
Series RSPKU
Fluids Absorbed - Pads Universal
Fluids Absorbed - Socks Universal
Pad Width 10 in
Pillow Width 8 in
Sock Length 48 in
Product Type Spill Kit Refill
Volume Absorbed Per Kit 30 gal
Empty or Filled Filled
Product Weight 20 lb
Static Dissipative No
For Use With Mfr. Model Number SPKU Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Pillows Universal
Pad Length 14 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (100) Absorbent Pads, (2) Pair of Gloves, (4) Absorbent Pillows, (5) Disposal Bags and Ties, (6) Absorbent Socks, (6) Tamper Proof Seals, 7 in Epoxy Putty Stick, Emergency Guide Book, Glow Light Stick, Safety Goggles, Yellow Kaddie