SPILL KIT, PP, 30 L CAPACITY, 4 IN DIA, 3 IN L, 20 IN W, 16 IN H, 25 PADS, OIL ONLY
SPILL KIT, PP, 30 L CAPACITY, 4 IN DIA, 3 IN L, 20 IN W, 16 IN H, 25 PADS, OIL ONLY
CAN-ROSS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Oil spill kit will absorb oils, fuel, and solvents, but will not absorb water (hydrophobic). Includes one sock, ten pads, three disposal bags, one instruction booklet, and extra sorbent products in a nylon carry bag. Sorbent capacity, 30 L.
Technical Specs
Item Spill Kit
Container Type Bag
Container Height 16 in
Container Width 20 in
Pad Material Polypropylene
Pad Width 19 in
Sock Diameter 4 in
Includes Container, Pads, Sock, Shaker Jug Enviro Dri, Plugging Compound with Anti-Freeze, Neoprene Drain Cover, Goggles, Nitrile Gloves, Protective Coveralls, Recovery Bags, Instruction Booklet
Product Type Spill Kit
Container Capacity 30 L
Container Length 35 in
Product Weight 37 lb
Pad Length 17 in
Pillow/Sock Filler Material Polypropylene
Sock Length 3 in