!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT DRUM, 4 GALLON ABSORBED PER KIT, WHITE, 17-5/8 IN

SPILL KIT DRUM, 4 GALLON ABSORBED PER KIT, WHITE, 17-5/8 IN

PIG

SPILL KIT DRUM, 4 GALLON ABSORBED PER KIT, WHITE, 17-5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT DRUM, 4 GALLON ABSORBED PER KIT, WHITE, 17-5/8 IN

SPILL KIT DRUM, 4 GALLON ABSORBED PER KIT, WHITE, 17-5/8 IN

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIG64CRSC
  • Mfr. Model # 64CRSC
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This spill kit is made of polypropylene and is white. It has a 6 1/2-gallon container capacity. Along with meeting the standards for 29 CFR 1910.120(j)1(vii), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)1, UN1H2/Y30/S, this spill kit includes 2 18 x 30 inch polyethylene disposal bags, 4 15 x 20 inch hazmat chemical absorbent mat pad mat301, 6 2 x 6 inch tamper proof seal label, and more, 4 pads.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedAcids, Bases
  • Container TypeBucket
  • Container ColourWhite
  • Container Width12 3/4 in
  • LockableNo
  • Product Weight11 lb
  • Static DissipativeNo
  • Standards29 CFR 1910.120(j)(1)(vii), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1), UN1H2/Y30/S
  • Fluids Absorbed - SocksChemicals
  • Pad Length20 in
  • Pillow/Sock Filler MaterialPolypropylene
  • Sock Diameter3 in
  • Includes(2) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), (4) 15 in W x 20 in L Pig HazMat Chemical Absorbent Mat Pad (MAT301), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), 6.5 gal White Printed Bucket with Lid, Ext. dia 3 in x 10 ft L Pig HazMat Chemical Absorbent Sock (Pig301), Ext. dia 3 in x 46 in L Pig HazMat Chemical Absorbent Sock (124CR)
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 4 gal
  • Container Capacity 6.5 gal
  • Container Height 19 1/2 in
  • Empty or Filled Filled
  • UN Rating UN1H2/Y30/S
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Fluids Absorbed - Pads Harsh Chemicals
  • Pad Material Polypropylene
  • Pad Width 15 in
  • Pillow/Sock Outside Skin Material Polypropylene
  • Sock Length 46 in, 120 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list