This SPKU series spill kit includes 10 15 x 19 inch bonded pads, 2 3 inch x 4 foot sorbent socks, two disposal bags and tie, 12 x 18 x 4 inch tote bag, nitrile gloves, safety goggles, and 10 pads. It is designed for use with SPKU Series and in the following applications: truck.
Technical Specs
ItemSpill Kit
Fluids AbsorbedUniversal
Volume Absorbed Per Kit5 gal
Empty or FilledFilled
Product Weight5 lb
Static DissipativeNo
For Use With Mfr. Model NumberSPKU Series
Fluids Absorbed - PadsUniversal
Fluids Absorbed - SocksUniversal
Pad Width15 in
Sock Length48 in
Product TypeSpill Kit
Specialized ApplicationsTruck
Container TypeBag
LockableNo
Includes Mounting FastenersNo
UV ResistantNo
SeriesSPKU
Fluids Absorbed - PillowsUniversal
Pad Length19 in
Sock Diameter3 in
Includes(10) 15 in x 19 in Bonded Pads, (2) 3 in x 4 ft Sorbent Socks, (2) Disposal Bag and Tie, 12 in x 18 in x 4 in Tote Bag, Pair Nitrile Gloves, Safety Goggles