!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM SPILL DECK, FOR 2 DRUMS, 22 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW

DRUM SPILL DECK, FOR 2 DRUMS, 22 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW

ULTRATECH

DRUM SPILL DECK, FOR 2 DRUMS, 22 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL DECK, FOR 2 DRUMS, 22 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW

DRUM SPILL DECK, FOR 2 DRUMS, 22 GAL CAPACITY, 3,000 LB LOAD CAPACITY, YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $502.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1086
  • Mfr. Model # 1086
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Product Details

This drum spill deck is made of polyethylene and is yellow. It has a 3,000-pound load capacity, 22-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, this spill deck includes no connection holes, and can be used indoor/outdoor. It measures 52 inch length x 25⅞ inch width x 5¾ inch height.

Technical Specs

  • Item Drum Spill Deck
  • For Number of 55 gal. Drums 2
  • For Use With Ramp Connection Mfr. Model Number 1089
  • Forklift Pockets No Pockets
  • Grate Material Polyethylene
  • Includes No Connection Holes
  • Includes Overflow Bladder No
  • Length 52 in
  • Low Profile Yes
  • Modular Type Modular
  • Pallet Colour Yellow
  • Product Type Spill Deck
  • Recycled Content (%) No Recycled Content
  • Standards 40 CFR 264.175, EPA, SPCC
  • Supports EPA Compliance 40 CFR 264.175
  • Width 25 7/8 in
  • Fluorinated No
  • For Number of IBC 0
  • For Use With Standard Fork No
  • Grate Colour Black
  • Height 5 3/4 in
  • Includes Drain No
  • Indoor/Outdoor Use Indoor, Outdoor
  • Load Capacity 3,000 lb
  • Manufacturer Warranty 5 yr
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 70 lb
  • Spill Capacity 22 gal
  • Sump Connection Capability Yes
  • Supports SPCC Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list