!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL CONTAINMENT BERM, 12 FT X 5.5 IN X 2 IN, 1 STRAIGHT SECTION, ORANGE

SPILL CONTAINMENT BERM, 12 FT X 5.5 IN X 2 IN, 1 STRAIGHT SECTION, ORANGE

PIG

SPILL CONTAINMENT BERM, 12 FT X 5.5 IN X 2 IN, 1 STRAIGHT SECTION, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL CONTAINMENT BERM, 12 FT X 5.5 IN X 2 IN, 1 STRAIGHT SECTION, ORANGE

SPILL CONTAINMENT BERM, 12 FT X 5.5 IN X 2 IN, 1 STRAIGHT SECTION, ORANGE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $750.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGPLR283
  • Mfr. Model # PLR283
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This PLR series spill containment berm is made of aluminum, galvanized steel, polyurethane and is orange. This straight section includes 6 4 foot x 1/8 x one-inch mounting strips, 33 1/4 x 1-5/8 inch anchors, and can be used indoor/outdoor. It is designed for use with PLR108, PLR109, PLR276, PTY340, PTY341, and PTY105. It measures 12 feet length x 5½ inch width.

Technical Specs

  • Item Spill Containment Berm
  • For Use With Brand PIG
  • For Use with Series PLR
  • Includes (6) 4 ft L x 1/8 in H x 1 in W Mounting Strips, (33) 1/4 in x 1-5/8 in Anchors
  • Install Type Glued in Place
  • Material Aluminum, Galvanized Steel, Polyurethane
  • Max Temp Limit 160 Degrees F
  • Number of Connection Tape Rolls 0
  • Product Type Straight Section
  • Series PLR
  • Straight Section Length 15 in
  • Supports EPA Compliance 40 CFR 112.7, 40 CFR 122.26 , 40 CFR 264.175
  • Width 5 1/2 in
  • Colour Orange
  • For Use With Mfr. Model Number PLR108, PLR109, PLR276, PTY340, PTY341, PTY105
  • Wall Height 2 in
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 12 ft
  • Max Liquid Temp Exposure 225 Degrees F for up to 30 min
  • Min Temp Limit -22 Degrees F
  • Number of Straight Sections 1
  • Recycled Content (%) No Recycled Content
  • Straight Section Height 2 in
  • Straight Section Width 5 1/2 in
  • Supports SPCC Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list