!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPILL BERM,11 IN L,8-1/2 IN W,BLACK

SPILL BERM,11 IN L,8-1/2 IN W,BLACK

ENPAC

SPILL BERM,11 IN L,8-1/2 IN W,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SPILL BERM,11 IN L,8-1/2 IN W,BLACK

SPILL BERM,11 IN L,8-1/2 IN W,BLACK

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC48BRK
  • Mfr. Model # 48-BRK
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Spill Berm
  • Colour Black
  • For Use With ENPAC Containment Berms
  • For Use with Series Stinger Snap Up, Stinger Snap Foam, Stinger Spill Pal, L-bracket
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Product Type Repair Material
  • Application Containment Berm Repair
  • Dimensions 11 in L x 8 1/2 in W
  • For Use With Brand ENPAC, Black Diamond
  • Includes (5) 8 1/2 in x 11 in Sheets
  • Length 11 in
  • Material XR
  • Width 8 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list