!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPECIALTY GAS REGULATOR,4,000 PSIG

SPECIALTY GAS REGULATOR,4,000 PSIG

HARRIS

SPECIALTY GAS REGULATOR,4,000 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPECIALTY GAS REGULATOR,4,000 PSIG

SPECIALTY GAS REGULATOR,4,000 PSIG

HARRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $678.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46Z487
  • Mfr. Model # KH1013
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.24 lbs

Product Details

This specialty gas regulator has 4,000 PSIG maximum gauge outlet pressure. Gas regulators attach to cylinders or pipelines and have a reducing valve that controls or regulates the pressure of gas used to operate instruments.

Technical Specs

  • ItemSpecialty Gas Regulator
  • Number of StagesSingle Stage
  • Control TypeKnob
  • Inlet Connection GenderFemale
  • Outlet Pressure (Maximum)125 psig
  • Outlet Connection Size1/4 in
  • Body MaterialBrass
  • Diaphragm MaterialNeoprene
  • ApplicationGeneral Purpose Laboratory
  • FeaturesGas Blanketing, One-Piece Encapsulated Seat Design, to Protect the Seat From Particulate Contamination, Pressure Testing, Purging, Self Reseating Internal Safety Valve, Tamper-Proof
  • Gauge Diameter2 in
  • Inlet Thread DirectionLeft Hand
  • Mounting TypeCylinder
  • Regulator SeriesGP 401
  • StandardsCGA E-4
  • Maximum Gauge Outlet Pressure 4,000 psig
  • Compatible Gas Type Industrial Air
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.965 in-14
  • Outlet Connection Gender Male
  • Outlet Connection Type NPT
  • Body Finish Chrome Plated
  • CGA Number CGA 590
  • Body Diameter 2.125 in
  • Flow Coefficient 0.17
  • Inlet Pressure (Maximum) 3,000 psig
  • Mounting Location Wall
  • Outlet Pressure (Minimum) 0 psig
  • Seal Material PTFE
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list