!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTIPROCESS WELDER, PIPEWORX 400, DC, POWER SOURCE WITH RUNNING GEAR

MULTIPROCESS WELDER, PIPEWORX 400, DC, POWER SOURCE WITH RUNNING GEAR

MILLER

MULTIPROCESS WELDER, PIPEWORX 400, DC, POWER SOURCE WITH RUNNING GEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPROCESS WELDER, PIPEWORX 400, DC, POWER SOURCE WITH RUNNING GEAR

MULTIPROCESS WELDER, PIPEWORX 400, DC, POWER SOURCE WITH RUNNING GEAR

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39,926.82 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951-381
  • Mfr. Model # 951381
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 265.0 lbs

Product Details

This Pipeworx 400 welding system is model 951381 and features quick process changeover and includes 15 foot 300A MIG guns (195400), cable kit with 25 foot work sense lead (300367), Pipeworx dual feeder with drive rolls, running gear and more. In addition, it is for use with: specialty metal, stainless steel, steel and for HVAC and water pipe, petrochemical, power, process piping, refinery. It has a depth of 31¾ inches, a width of 19½ inches, a height of 28½ inches, and weighs 225 pounds.

Technical Specs

  • Item Pipeworx Welding System
  • Input Voltage 480V AC
  • Welding Mode CC/CV
  • Input Frequency 50/60 Hz
  • Stick Welding Maximum Output Current 400 A
  • MIG Welding Maximum Output Current 400 A
  • Maximum Wire Diameter 0.062 in
  • Remote Connection Type 14-Pin
  • Stick Welding Output @ Duty Cycle 1, 400 A @ 36V
  • MIG Welding Output @ Duty Cycle 1, 400 A @ 36V DC
  • Weight 225 lb
  • Colour Blue
  • For Material Type Specialty Metal, Stainless Steel, Steel
  • Stick Welding Minimum Output Current 40 A
  • MIG Welding Minimum Output Current 44 A
  • Minimum Wire Feed Speed 50 in/min
  • Overall Depth 31 3/4 in
  • Overall Width 19 1/2 in
  • Power Cord Included No
  • Enhanced Process DC TIG (GTAW), Flux-Cored (FCAW), MIG (GMAW), RMD Pulsed MIG (GMAW-P), Stick (SMAW)
  • Series PipeWorx 400
  • Phase Three-Phase
  • Polarity DC
  • Welding Processes DC TIG, Flux-Cored, MIG, RMD Pulsed MIG, Stick
  • TIG Welding Maximum Output Current 350 A
  • For Wire Type Flux-Cored, Solid
  • Maximum Wire Feed Speed 780 in/min
  • Model 951381
  • TIG Welding Output @ Duty Cycle 1, 350 A @ 24V
  • Includes 15 ft Pipeworx 300A MIG Guns (195400), Cable Kit with 25 ft Work Sense Lead (300367), Pipeworx Dual Feeder with Drive Rolls (300366), Running Gear with Dual Cylinder Rack(300368)
  • Application HVAC and Water Pipe, Petrochemical, Power, Process Piping, Refinery
  • Features Quick Process Changeover
  • Max. Input Current 43.9 A
  • TIG Welding Minimum Output Current 10 A
  • Minimum Wire Diameter 0.035 in
  • Open Circuit Voltage 90V DC
  • Overall Height 28 1/2 in
  • Plug Type Bare Leads
  • TIG Arc Start Feature High Frequency Start, Lift Arc Start
  • Amperage Range 10 to 400 A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list