!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOUND METER SD LOGGER

SOUND METER SD LOGGER

EXTECH

SOUND METER SD LOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOUND METER SD LOGGER

SOUND METER SD LOGGER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,257.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTSDL600
  • Mfr. Model # SDL600
  • UNSPSC # 60104808
  • CATALOGUE PAGE # 203
  • Shipping Weight 4.0 lbs

Product Details

Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency Weighting A and C, Resolution 0.1dB, Display Backlit LCD, Counts 2000, Response Time Fast 200ms, Slow 500ms, Interface SD Card and RS-232. Records Up To 20,00

Technical Specs

  • ItemSound Level Meter
  • dB Range30 - 130
  • Frequency WeightingA and C
  • Resolution0.1 dB
  • Counts2,000
  • InterfaceSD Card and RS-232
  • Microphone Size0.5" Diameter
  • Records Up To20,000 Readings
  • Output JackRS-232 and AC Analog Output
  • IncludesSD Card, Wind Screen, Carrying Case, Instructions, and (6) AA Batteries
  • Type Class 2, Datalogging
  • Frequency Range 31.5 to 8,000 Hz
  • Accuracy +/-1.4 dB
  • Display Backlit LCD
  • Response Time Fast 200 ms, Slow 500 ms
  • Microphone Type Electret Condenser
  • Standards IEC 61672-1 Class 2
  • Operating Temp. Range 32 Degrees F - 104 Degrees F
  • Battery Type (6) AA
  • Manufacturers Warranty Length 1 Year
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list