!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOUND LEVEL METER KIT, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, RESP 500 MS

SOUND LEVEL METER KIT, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, RESP 500 MS

REED

SOUND LEVEL METER KIT, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, RESP 500 MS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOUND LEVEL METER KIT, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, RESP 500 MS

SOUND LEVEL METER KIT, LCD, 9V, 30 TO 130 DB/RES 0.1 DB, 31.5HZ TO 8KHZ, RESP 500 MS

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $523.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER8050KIT
  • Mfr. Model # R8050-KIT
  • UNSPSC # 41115503
  • CATALOGUE PAGE # 203
  • Shipping Weight 5.5 lbs

Product Details

This sound level meter kit is type II and comes with a sound level calibrator, hard carrying case, and a customized foam insert. Its range is 30 to 130 dB with an accuracy of +/- 1.4 dB, and a 0.1 dB resolution. Its frequency range is 31.5Hz to 8kHz and frequency weighting is A and C. It has a 1/2-inch electret condenser microphone, a four-digit LCD display, and uses 9-volt battery power. Includes a one-year manufacturer's warranty.

Technical Specs

  • ItemSound Level Meter Kit
  • dB Range30 - 130
  • Frequency WeightingA and C
  • Resolution0.1 dB
  • Response Time500 ms
  • Microphone Size1/2"
  • Criteria Levels30 to 100dB
  • Operating Temp. Range32 to 104 Degrees F
  • Battery Type9V
  • Manufacturers Warranty Length1 yr.
  • Type Type II
  • Frequency Range 31.5 Hz to 8 KHz
  • Accuracy +/-1.4 dB
  • Display 4 Digit LCD
  • Microphone Type Electret Condenser
  • Standards CE, RoHS, Meets ANSI and IEC Type 2 standards
  • Threshold Level 130dB
  • Built-In Fast and Slow Time Weighting: Data Hold and Max Hold Functions: Low Battery Indicator: Auto Shut Off
  • Includes Sound Level Meter, Sound Level Calibrator, Hard Carrying Case and Customized Foam Insert
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list