!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOUND LEVEL METER AND CALIBRATOR KIT

SOUND LEVEL METER AND CALIBRATOR KIT

TRIPLETT

SOUND LEVEL METER AND CALIBRATOR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOUND LEVEL METER AND CALIBRATOR KIT

SOUND LEVEL METER AND CALIBRATOR KIT

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $440.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWSLM400KIT
  • Mfr. Model # SLM400-KIT
  • UNSPSC # 41112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Item Sound Level Meter and Calibrator Kit
  • dB Range 35 to 130 dB
  • Frequency Weighting A and C
  • Resolution 0.1 dB
  • Counts 4,000
  • Microphone Type Electret Condenser
  • Standards ANSI S1.4 Type 2, CE, Meets IEC 61672-1 type 2, OSHA, RoHS
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • Battery Type 9V
  • Calibration Certificate No
  • Type Type 2
  • Frequency Range 31.5 to 8000 Hz
  • Accuracy +/-1.5 dB
  • Display 4 Digit Backlit LCD
  • Response Time Fast 125 msec, Slow 1 msec
  • Microphone Size 1/2 in
  • Criteria Levels 35 to 100 dB, 65 to 130 dB
  • Built-In Calibration Pot
  • Includes 9V Battery, Hard Carrying Case, Windscreen
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list