!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PURE TURPENTINE, SOLVENT/THINNER, 3.78 LITRES

PURE TURPENTINE, SOLVENT/THINNER, 3.78 LITRES

RECOCHEM

PURE TURPENTINE, SOLVENT/THINNER, 3.78 LITRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PURE TURPENTINE, SOLVENT/THINNER, 3.78 LITRES

PURE TURPENTINE, SOLVENT/THINNER, 3.78 LITRES

RECOCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.81 / EACH

EHC: EHC :
Min Qty 64 = $4,275.84

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 64 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RCD53-304
  • Mfr. Model # 53-304
  • UNSPSC # 51162206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.165 lbs

Product Details

Derived from natural source tree resin, this professional-grade pure turpentine is best for thinning wood stains and artists'-grade oil-based paints and coatings. It provides a gradual drying time for a smooth finish and protects natural bristle brushes. It comes in a 3.78-litre container.

Technical Specs

  • Item Turpentine
  • Base Type Solvent
  • Sub-Category Thinner
  • Contains Turpentine
  • Features Gradual Drying

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list