!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLUTION EYESALINE CONCENTRATE

SOLUTION EYESALINE CONCENTRATE

HONEYWELL FEND-ALL

SOLUTION EYESALINE CONCENTRATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLUTION EYESALINE CONCENTRATE

SOLUTION EYESALINE CONCENTRATE

HONEYWELL FEND-ALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FNL32-000509-0000
  • Mfr. Model # 32-000509-0000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Porta Steam I Eyesaline concentrate solution.

Technical Specs

  • Item Eyewash Saline Concentrate
  • Container Capacity 70 oz
  • Compatible with Brand Honeywell
  • Features Large Fill Hole Simplifies Refilling and Cleaning, One-Piece Molded Construction
  • In Solution Shelf Life 6 mo
  • Mixing Ratio Ten Parts Water to One Part Concentrate
  • Shelf Life 2.5 yr
  • Standards ANSI Z358.1
  • Accessory Type Saline Concentrate
  • Compatible Mfr Part Number 32-000130-0020, 32-000130-0022
  • Compatible with Series Fendall 1000, Fendall 2000
  • For Use With Fendall Pure Flow 1000 and 2000 Eyewash Stations
  • Includes (1) 6 gal Replacement Saline Concentrate
  • Series Fendall 1000/Fendall 2000
  • Sub-Brand Honeywell Safety

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list