SOLENOID VALVE: 4-WAY, ⅜ IN PIPE SIZE, 110V AC/120V AC, EXPLOSION PROOF/WATERTIGHT
SOLENOID VALVE: 4-WAY, ⅜ IN PIPE SIZE, 110V AC/120V AC, EXPLOSION PROOF/WATERTIGHT
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This solenoid valve is for use with analytical and diagnostic equipment, biofuel and heating systems, heating equipment, life science production and refining, air, inert gases, light oil, and water. In addition, it meets the standards for ATEX, CSA, FM, IEC, SIL, UL. It measures 4 inch height x 3 3/16 inch width x 6 inch length, is made of brass, with an NBR seal, a namur mount valve, and is 110V AC/120V AC.
Technical Specs
Item Solenoid Valve
Valve Type NAMUR Mount
Orifice Diameter 3/8 in
Coefficient of Volume (Cv) 1.4
Seal Material NBR
Coil Enclosure Explosion Proof, Watertight
Operating Pressure Differential - Minimum 10 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 125 psi
Valve Positions 2-Position
Thread Type Pipe
Environmental Rating Hazardous, Indoor, Outdoor
Inlet Connection Type NPTF
Standards ATEX, CSA, FM, IEC, SIL, UL Listed
Overall Length 6 in
Includes Coil Coil Included
Includes Seal Seal Included
Mounting Orientation Horizontal, Vertical
Operating Pressure Differential Water - Minimum 10 psi
Operating Pressure Differential Air/Inert Gas - Minimum 10 psi
Valve Ways 4-Way
Nominal Pipe Size 3/8 in
Body Material Brass
Operating Pressure Differential Air/Inert Gas - Maximum 150 psi
Voltage 110V AC, 120V AC
For Media Air, Inert Gases, Light Oil, Water
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 180 Degrees F
Operating Pressure Differential Light Oil - Maximum 125 psi
Operation Type Direct Acting
Coil Insulation Class F
Electrical Connections 1/2 in Conduit with 18 in Leads
NEMA Enclosure Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
Overall Width 3 3/16 in
Overall Height 4 in
Wattage 10.1 W
Application Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
Operating Pressure Differential Light Oil - Minimum 10 psi
Frequency 60 Hz
Outlet Connection Type NPTF
Country of Origin United States
(subject to change)