!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLENOID VALVE: 2-WAY, CONFIGURABLE, 2 IN PIPE, 24V DC, WITH JUNCTION BOX, ALUMINUM BODY

SOLENOID VALVE: 2-WAY, CONFIGURABLE, 2 IN PIPE, 24V DC, WITH JUNCTION BOX, ALUMINUM BODY

REDHAT

SOLENOID VALVE: 2-WAY, CONFIGURABLE, 2 IN PIPE, 24V DC, WITH JUNCTION BOX, ALUMINUM BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, CONFIGURABLE, 2 IN PIPE, 24V DC, WITH JUNCTION BOX, ALUMINUM BODY

SOLENOID VALVE: 2-WAY, CONFIGURABLE, 2 IN PIPE, 24V DC, WITH JUNCTION BOX, ALUMINUM BODY

REDHAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,083.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38VC37
  • Mfr. Model # 8214G281-24/DC
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item Solenoid Valve
  • Valve Starting Configuration Configurable
  • Nominal Pipe Size 2 in
  • Body Material Aluminum
  • Operating Pressure Differential Air/Inert Gas - Maximum 5 psi
  • Voltage 24V DC
  • For Media Air, Inert Gases, Liquid Propane Gas, Natural Gas, Oxygen
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Fluid Temperature - Maximum 125 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Operation Type Pilot Operated
  • Ambient Temperature - Minimum -40 Degrees F
  • Coil Insulation Class F
  • Electrical Connections 1/2 in Conduit
  • NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 6 5/16 in
  • Overall Height 7 3/4 in
  • Wattage 35.1 W
  • Application Finishing, Low Gas Supply, Painting, Space Constrained
  • Actuator Type Double Solenoid
  • Operating Pressure Differential - Maximum 5 psi
  • Valve Ways 2-Way
  • Valve Type High Flow Gas Shut Off
  • Orifice Diameter 2 3/32 in
  • Coefficient of Volume (Cv) 55
  • Seal Material NBR
  • Coil Enclosure General Purpose with Junction Box
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 5 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Ambient Temperature - Maximum 140 Degrees F
  • Environmental Rating Hazardous, Indoor, Outdoor
  • Inlet Connection Type NPTF
  • Standards CSA C/I, CSA C22.2, CSA Z21.21, FM, UL Listed
  • Overall Length 6 1/8 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • Mounting Orientation Vertical
  • Response Time 1 sec
  • Outlet Connection Type NPTF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list