!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, STAINLESS STEEL BODY, NBR SEAL

SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, STAINLESS STEEL BODY, NBR SEAL

DAYTON

SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, STAINLESS STEEL BODY, NBR SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, STAINLESS STEEL BODY, NBR SEAL

SOLENOID VALVE BODY: 2-WAY, NORMALLY CLOSED, ⅛ IN PIPE, STAINLESS STEEL BODY, NBR SEAL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $361.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4A690
  • Mfr. Model # 008618
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Solenoid Valve Body
  • Valve Positions 2-Position
  • Body Material Stainless Steel
  • Orifice Diameter 5/32 in
  • Operating Pressure Differential - Minimum 0 psi
  • Operating Pressure Differential Water - Maximum 100 psi
  • Environmental Rating Corrosive, Indoor, Outdoor
  • Seal Material NBR
  • Operating Pressure Differential Light Oil - Maximum 100 psi
  • Operation Type Direct Acting
  • Mounting Orientation Horizontal, Vertical
  • Product Type Industrial Solenoid Valve
  • Compatible with Brand Dayton
  • Overall Length 1 3/16 in
  • Airflow - Maximum 28 scfm
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Inlet Connection Type NPT
  • Valve Ways 2-Way
  • Valve Starting Configuration Normally Closed
  • Nominal Pipe Size 1/8 in
  • Coefficient of Volume (Cv) 0.48
  • Operating Pressure Differential Air/Inert Gas - Maximum 100 psi
  • Fluid Temperature - Maximum 180 Degrees F
  • For Media Air, Light Oil, Steam, Water
  • Thread Type Pipe
  • Valve Body Style Straight
  • Operating Temperature - Maximum 180 Degrees F
  • Valve Design 2-Way
  • Standards UL Listed
  • Overall Height 2 3/4 in
  • Safe Working Water Pressure 500 psi
  • Application Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Outlet Connection Type NPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list