SOLENOID, 115V AC, ¼ IN TO 1¼ IN, 256.0 TO 448.0 OZ, 2 15/16 IN D, 2 63/64 IN L, 2⅜ IN WD
SOLENOID, 115V AC, ¼ IN TO 1¼ IN, 256.0 TO 448.0 OZ, 2 15/16 IN D, 2 63/64 IN L, 2⅜ IN WD
DORMEYER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Laundry equipment solenoid with coil resistance of 4 ohms.
Technical Specs
- Item Solenoid
- Width 2 3/8 in
- Length 2 63/64 in
- Seated Amps 1.2 A
- Coil Resistance 4.8 ohm
- Amps @ Max. Stroke 1.2 A
- Max. On Time 3 min
- Pull @ 3/4 In. Stroke 352 oz
- Pull @ 5/8 In. Stroke 336 oz
- Pull @ 3/8 In. Stroke 99.2 oz
- Pull @ 1/8 In. Stroke 352 oz
- Solenoid Type Laundry Equipment
- Depth 2 15/16 in
- Coil Volts 115V AC
- Seated Watts 48 W
- Terminals 1/4 in Spade
- Duty Cycle Intermittent
- Mounting Holes 2 in
- Pull @ 1 In. Stroke 368 oz
- Pull @ 1/2 In. Stroke 304 oz
- Pull @ 1/4 In. Stroke 336 oz
- Pull @ 7/8 In. Stroke 368 oz
Alternate Products
-
DORMEYER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.10
/ EACH